- 30 mm Bore
- Tandem Linear Ball Bearing & Housing Unit With Seals
| Bore Type | Fixed Diameter |
| Length Bolt Center | 85 mm |
| Self Aligning | No |
| Width At Base | 87 mm |
| Recommended Shafting Class | M |
| Bolt Size | M12 |
| Static Load Rating [Max] | 5700 lbf |
| Load Capacity @ 100 KM | 1350 lbf |
| Pillow Block Material | Aluminum |
| Inch/Metric | Metric |
| Pillow Block Type | Twin Bearing Version |
| Body Height | 70 mm |
| Body Width | 87 mm |
| Flange Thickness | N/A |
| Preload | Yes |
| Bolt Hole Size | 12.5 mm |
| Overall Height | 70 mm |
| Seals | Both Ends |
| Overall Length | 152 mm |
| Dynamic Load Rating | N/A |
| Load Capacity | 5900 lbs |
| Overall Width | 87 mm |
| Type of Bearing | Ball (Closed) |
| Shaft Dia. | 30 mm |
| Weight | 5.06 LB |

