- 12 mm Bore
- Open Tandem Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Preload | Yes |
| Inch/Metric | Metric |
| Self Aligning | No |
| Recommended Shafting Class | M |
| Shaft Dia. | 12 mm |
| Overall Length | 76 mm |
| Width At Base | 42 mm |
| Pillow Block Material | Aluminum |
| Pillow Block Type | Twin Bearing Version |
| Overall Height | 30 mm |
| Dynamic Load Rating | N/A |
| Body Height | 30 mm |
| Overall Width | 42 mm |
| Load Capacity @ 100 KM | 220 lbf |
| Type of Bearing | Ball (Open) |
| Body Width | 42 mm |
| Bolt Size | M6 |
| Flange Thickness | N/A |
| Length Bolt Center | 40 mm |
| Seals | Both Ends |
| Static Load Rating [Max] | 890 lbf |
| Bolt Hole Size | 6.6 mm |
| Load Capacity | 890 lbs |
| Bore Type | Fixed Diameter |
| Weight | 0.572 LB |

