- 30 mm Shaft Diameter
- 84 mm Overall Width
- 152 mm Overall Length
| Preload | Yes |
| Overall Height | 60 mm |
| Dynamic Load Rating | N/A |
| Load Capacity | 6000 lbs |
| Overall Width | 84 mm |
| Load Capacity @ 100 KM | 1350 lbf |
| Pillow Block Material | Aluminum |
| Length Bolt Center | 85 mm |
| Flange Thickness | N/A |
| Bolt Size | M12 |
| Pillow Block Type | Twin Bearing Version |
| Shaft Dia. | 30 mm |
| Bore Type | Fixed Diameter |
| Bolt Hole Size | 13 mm |
| Body Height | 60 mm |
| Self Aligning | No |
| Type of Bearing | Ball (Open) |
| Inch/Metric | Metric |
| Seals | Both Ends |
| Width At Base | 84 mm |
| Body Width | 84 mm |
| Overall Length | 152 mm |
| Static Load Rating [Max] | 6000 lbf |
| Recommended Shafting Class | M |
| Weight | 4.857 LB |
| EAN or UPC | 4047643311205 |

