- 12 mm Shaft Diameter
- 40 mm Overall Width
- 60 mm Overall Length
| Static Load Rating [Max] | 1020 lbf |
| Preload | Yes |
| Type of Bearing | Ball (Closed) |
| Overall Height | 33 mm |
| Bore Type | Fixed Diameter |
| Recommended Shafting Class | M |
| Dynamic Load Rating | N/A |
| Bolt Size | M4 |
| Shaft Dia. | 12 mm |
| Load Capacity @ 100 KM | 536 lbf |
| Overall Width | 40 mm |
| Flange Thickness | N/A |
| Inch/Metric | Metric |
| Self Aligning | No |
| Body Height | 33 mm |
| Load Capacity | 1090 lbs |
| Pillow Block Material | Aluminum |
| Length Bolt Center | 35 mm |
| Seals | Both Ends |
| Width At Base | 40 mm |
| Body Width | 40 mm |
| Pillow Block Type | Twin Bearing Version |
| Overall Length | 60 mm |
| Bolt Hole Size | 4.3 mm |
| Weight | 0.264 LB |
| EAN or UPC | 4012802051551 |

