- 16 mm Shaft Diameter
- 43 mm Overall Width
- 65 mm Overall Length
| Pillow Block Type | Twin Bearing Version |
| Shaft Dia. | 16 mm |
| Type of Bearing | Ball (Closed) |
| Overall Height | 36.5 mm |
| Bolt Size | M4 |
| Recommended Shafting Class | M |
| Bore Type | Fixed Diameter |
| Pillow Block Material | Aluminum |
| Load Capacity @ 100 KM | 536 lbf |
| Seals | Both Ends |
| Dynamic Load Rating | N/A |
| Load Capacity | 1440 lbs |
| Body Height | 36.5 mm |
| Bolt Hole Size | 4.3 mm |
| Static Load Rating [Max] | 1240 lbf |
| Inch/Metric | Metric |
| Preload | Yes |
| Overall Length | 65 mm |
| Body Width | 43 mm |
| Flange Thickness | N/A |
| Length Bolt Center | 40 mm |
| Width At Base | 43 mm |
| Self Aligning | No |
| Overall Width | 43 mm |
| Weight | 0.422 LB |
| EAN or UPC | 4012802051568 |

