- 25 mm Shaft Diameter
- 60 mm Overall Width
- 85 mm Overall Length
| Overall Width | 60 mm |
| Seals | Both Ends |
| Body Height | 52.5 mm |
| Load Capacity | 3700 lbs |
| Self Aligning | No |
| Dynamic Load Rating | N/A |
| Static Load Rating [Max] | 3350 lbf |
| Body Width | 60 mm |
| Inch/Metric | Metric |
| Recommended Shafting Class | M |
| Pillow Block Material | Aluminum |
| Flange Thickness | N/A |
| Bolt Hole Size | 6.6 mm |
| Load Capacity @ 100 KM | 536 lbf |
| Width At Base | 60 mm |
| Type of Bearing | Ball (Closed) |
| Pillow Block Type | Twin Bearing Version |
| Overall Height | 52.5 mm |
| Length Bolt Center | 55 mm |
| Overall Length | 85 mm |
| Bolt Size | M6 |
| Shaft Dia. | 25 mm |
| Bore Type | Fixed Diameter |
| Preload | Yes |
| Weight | 1.108 LB |
| EAN or UPC | 4012802051582 |

