- 40 mm Shaft Diameter
- 87 mm Overall Width
- 125 mm Overall Length
| Load Capacity | 8600 lbs |
| Body Height | 73.5 mm |
| Length Bolt Center | 85 mm |
| Seals | Both Ends |
| Dynamic Load Rating | N/A |
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Closed) |
| Inch/Metric | Metric |
| Flange Thickness | N/A |
| Body Width | 87 mm |
| Recommended Shafting Class | M |
| Self Aligning | No |
| Overall Length | 125 mm |
| Shaft Dia. | 40 mm |
| Overall Width | 87 mm |
| Bolt Hole Size | 8.4 mm |
| Static Load Rating [Max] | 8900 lbf |
| Bolt Size | M8 |
| Pillow Block Type | Twin Bearing Version |
| Width At Base | 87 mm |
| Overall Height | 73.5 mm |
| Bore Type | Fixed Diameter |
| Preload | Yes |
| Load Capacity @ 100 KM | 536 lbf |
| Weight | 3.168 LB |
| EAN or UPC | 4012802051605 |

