- 16 mm Bore
- Open Tandem Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Dynamic Load Rating | N/A |
| Load Capacity @ 100 KM | 360 lbf |
| Width At Base | 53 mm |
| Seals | Both Ends |
| Shaft Dia. | 16 mm |
| Load Capacity | 1500 lbs |
| Length Bolt Center | 64 mm |
| Bolt Hole Size | 6.6 mm |
| Recommended Shafting Class | M |
| Static Load Rating [Max] | 1500 lbf |
| Overall Height | 35 mm |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Twin Bearing Version |
| Overall Length | 78 mm |
| Preload | Yes |
| Inch/Metric | Metric |
| Body Width | 53 mm |
| Type of Bearing | Ball (Open) |
| Body Height | 35 mm |
| Flange Thickness | N/A |
| Overall Width | 53 mm |
| Self Aligning | No |
| Bolt Size | M6 |
| Pillow Block Material | Aluminum |
| Weight | 0.682 LB |

