- 12.7 mm Shaft Diameter
- 50.8 mm Overall Width
- 88.9 mm Overall Length
| Flange Thickness | 0.25 in |
| Self Aligning | Yes |
| Length Bolt Center | 2.5 in |
| Bolt Size | M6 |
| Seals | Both Ends |
| Type of Bearing | Ball (Open) |
| Bore Type | Fixed Diameter |
| Overall Width | 50.8 mm |
| Body Width | 1.593 in |
| Pillow Block Material | Aluminum |
| Shaft Dia. | 0.5 in, 12.7 mm |
| Recommended Shafting Class | L |
| Overall Height | 1.1 in |
| Dynamic Load Rating | N/A |
| Load Capacity | 320 lbs |
| Body Height | 1.1 in |
| Width At Base | 2 in |
| Bolt Hole Size | 0.156 in |
| Static Load Rating [Max] | 220 lbf |
| Pillow Block Type | Twin Bearing Version |
| Load Capacity at 2,000,000 in | 320 lbf |
| Preload | Yes |
| Overall Length | 3.5 in, 88.9 mm |
| Inch/Metric | Inch |
| Weight | 0.484 LB |
| EAN or UPC | 4047643180139 |

