- 15.875 mm Shaft Diameter
- 63.5 mm Overall Width
- 101.6 mm Overall Length
| Load Capacity | 550 lbs |
| Static Load Rating [Max] | 460 lbf |
| Body Width | 1.97 in |
| Shaft Dia. | 0.625 in, 15.875 mm |
| Bore Type | Fixed Diameter |
| Load Capacity at 2,000,000 in | 630 lbf |
| Overall Width | 63.5 mm |
| Body Height | 1 3/8 in |
| Pillow Block Type | Twin Bearing Version |
| Seals | Both Ends |
| Overall Height | 1.375 in |
| Self Aligning | Yes |
| Width At Base | 2 1/2 in |
| Preload | Yes |
| Length Bolt Center | 3 in |
| Overall Length | 4 in, 101.6 mm |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Open) |
| Flange Thickness | 0.281 in |
| Inch/Metric | Inch |
| Bolt Size | M8 |
| Dynamic Load Rating | N/A |
| Bolt Hole Size | 0.188 in |
| Weight | 1.069 LB |
| EAN or UPC | 4047643180146 |

