- 25.4 mm Shaft Diameter
- 82.55 mm Overall Width
- 152.4 mm Overall Length
| Bolt Hole Size | 0.218 in |
| Bolt Size | M10 |
| Type of Bearing | Ball (Open) |
| Self Aligning | Yes |
| Length Bolt Center | 4.5 in |
| Dynamic Load Rating | N/A |
| Manufacturer Part No. | KTNZ16OPPP |
| Pillow Block Material | Aluminum |
| Pillow Block Type | Twin Bearing Version |
| Static Load Rating [Max] | 1000 lbf |
| Seals | Both Ends |
| Width At Base | 3 1/4 in |
| Inch/Metric | Inch |
| Body Width | 2.645 in |
| Overall Height | 1.975 in |
| Recommended Shafting Class | L |
| Body Height | 1.975 in |
| Overall Width | 82.55 mm |
| Load Capacity at 2,000,000 in | 1410 lbf |
| Flange Thickness | 3/8 in |
| Bore Type | Fixed Diameter |
| Load Capacity | 1360 lbs |
| Shaft Dia. | 1 in, 25.4 mm |
| Overall Length | 6 in, 152.4 mm |
| Preload | Yes |
| Weight | 2.354 LB |
| EAN or UPC | 4012802051735 |

