- 31.75 mm Shaft Diameter
- 101.6 mm Overall Width
- 190.5 mm Overall Length
| Width At Base | 4 in |
| Body Width | 3.331 in |
| Overall Length | 7.5 in, 190.5 mm |
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Overall Width | 101.6 mm |
| Flange Thickness | 0.437 in |
| Seals | Both Ends |
| Bolt Size | M10 |
| Overall Height | 2.485 in |
| Length Bolt Center | 5.5 in |
| Pillow Block Type | Twin Bearing Version |
| Body Height | 2.485 in |
| Load Capacity at 2,000,000 in | 2110 lbf |
| Load Capacity | 2060 lbs |
| Preload | Yes |
| Bolt Hole Size | 0.218 in |
| Dynamic Load Rating | N/A |
| Type of Bearing | Ball (Open) |
| Pillow Block Material | Aluminum |
| Static Load Rating [Max] | 1460 lbf |
| Self Aligning | Yes |
| Bore Type | Fixed Diameter |
| Weight | 5.476 LB |
| EAN or UPC | 4012802051742 |

