- 38.1 mm Shaft Diameter
- 120.65 mm Overall Width
- 228.6 mm Overall Length
| Bolt Hole Size | 0.281 in |
| Overall Height | 2.91 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.5 in, 38.1 mm |
| Pillow Block Type | Twin Bearing Version |
| Flange Thickness | 1/2 in |
| Recommended Shafting Class | L |
| Body Width | 3.837 in |
| Width At Base | 4 3/4 in |
| Overall Width | 120.65 mm |
| Type of Bearing | Ball (Open) |
| Self Aligning | Yes |
| Length Bolt Center | 6.5 in |
| Bolt Size | 1/4 in |
| Preload | Yes |
| Pillow Block Material | Aluminum |
| Overall Length | 9 in, 228.6 mm |
| Seals | Both Ends |
| Bore Type | Fixed Diameter |
| Static Load Rating [Max] | 1740 lbf |
| Load Capacity at 2,000,000 in | 2650 lbf |
| Load Capacity | 2600 lbs |
| Dynamic Load Rating | N/A |
| Body Height | 2.91 in |
| Weight | 8.648 LB |
| EAN or UPC | 4047643180122 |

