- 20 mm Bore
- Adjustable Tandem Linear Ball Bearing & Housing Unit With Seals
| Inch/Metric | Metric |
| Body Width | 44 mm |
| Body Height | 50 mm |
| Static Load Rating [Max] | 2480 lbf |
| Dynamic Load Rating | N/A |
| Load Capacity | 2850 lbs |
| Load Capacity @ 100 KM | 542 lbf |
| Overall Length | 96 mm |
| Pillow Block Type | Twin Bearing Version |
| Seals | Both Ends |
| Bolt Hole Size | 6.6 mm |
| Bore Type | Fixed Diameter |
| Bolt Size | M6 |
| Recommended Shafting Class | M |
| Pillow Block Material | Aluminum |
| Shaft Dia. | 20 mm |
| Overall Height | 50 mm |
| Width At Base | 60 mm |
| Self Aligning | No |
| Preload | Yes |
| Type of Bearing | Ball (Closed) |
| Overall Width | 60 mm |
| Flange Thickness | N/A |
| Length Bolt Center | 76 mm |
| Weight | 1.232 LB |

