- 1/4" Bore
- Self Aligning
- Tandem Mounted Adjustable Unit With Seals
| Inch/Metric | Inch |
| Overall Height | 0.8125 in |
| Preload | Yes |
| Bore Type | Fixed Diameter |
| Type of Bearing | Ball (Closed) |
| Dynamic Load Rating | N/A |
| Bolt Size | M6 |
| Body Width | 1 in |
| Overall Length | 2.5 in |
| Width At Base | 1.63 in |
| Load Capacity | 80 lbs |
| Length Bolt Center | 2 in |
| Self Aligning | Yes |
| Shaft Dia. | 0.25 in |
| Bolt Hole Size | 0.156 in |
| Recommended Shafting Class | L |
| Overall Width | 1.63 in |
| Static Load Rating [Max] | 60 lbf |
| Pillow Block Type | Twin Bearing Version |
| Seals | Both Ends |
| Pillow Block Material | Aluminum |
| Flange Thickness | 0.188 in |
| Body Height | 3/4 in |
| Weight | 0.249 LB |
| EAN or UPC | 35373310937 |

