- 3/8" Bore
- Self Aligning Tandem Mounted Adjustable Unit With Seals
| Pillow Block Type | Twin Bearing Version |
| Body Width | 1 1/8 in |
| Load Capacity | 130 lbs |
| Preload | Yes |
| Recommended Shafting Class | L |
| Shaft Dia. | 0.375 in |
| Inch/Metric | Inch |
| Flange Thickness | 0.188 in |
| Dynamic Load Rating | N/A |
| Length Bolt Center | 2.25 in |
| Overall Height | 0.9375 in |
| Overall Width | 1 3/4 in |
| Pillow Block Material | Aluminum |
| Overall Length | 2.75 in |
| Type of Bearing | Ball (Closed) |
| Body Height | 7/8 in |
| Self Aligning | Yes |
| Bore Type | Fixed Diameter |
| Bolt Hole Size | 0.156 in |
| Width At Base | 1 3/4 in |
| Static Load Rating [Max] | 80 lbf |
| Bolt Size | M6 |
| Seals | Both Ends |
| Weight | 0.32 LB |
| EAN or UPC | 35373216154 |

