- 1" Bore
- Self Aligning
- Tandem Mounted Adjustable Unit w/Seals
| Type of Bearing | Ball (Closed) |
| Pillow Block Type | Twin Bearing Version |
| Width At Base | 3 1/4 in |
| Shaft Dia. | 1 in |
| Seals | Both Ends |
| Body Width | 2 3/8 in |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Length Bolt Center | 4.5 in |
| Body Height | 1.938 in |
| Overall Length | 6 in |
| Load Capacity | 1360 lbs |
| Overall Width | 3 1/4 in |
| Inch/Metric | Inch |
| Flange Thickness | 3/8 in |
| Bolt Size | M10 |
| Overall Height | 2.1875 in |
| Dynamic Load Rating | N/A |
| Bore Type | Fixed Diameter |
| Self Aligning | Yes |
| Static Load Rating [Max] | 980 lbf |
| Preload | Yes |
| Bolt Hole Size | 0.218 in |
| Weight | 3.096 LB |
| EAN or UPC | 35373216192 |

