- 19.05 mm Shaft Diameter
- 69.85 mm Overall Width
- 114.3 mm Overall Length
| Flange Thickness | 0.313 in |
| Body Width | 1 7/8 in |
| Bolt Size | M8 |
| Overall Width | 69.85 mm |
| Dynamic Load Rating | N/A |
| Seals | Both Ends |
| Load Capacity | 780 lbs |
| Pillow Block Material | Aluminum |
| Shaft Dia. | 0.75 in, 19.05 mm |
| Bolt Hole Size | 0.188 in |
| Type of Bearing | Ball (Closed) |
| Bore Type | Fixed Diameter |
| Length Bolt Center | 3.5 in |
| Preload | Yes |
| Body Height | 1.563 in |
| Self Aligning | Yes |
| Width At Base | 2 3/4 in |
| Overall Length | 4.5 in, 114.3 mm |
| Manufacturer Part No. | KTNZ12PP |
| Pillow Block Type | Twin Bearing Version |
| Recommended Shafting Class | L |
| Static Load Rating [Max] | 540 lbf |
| Inch/Metric | Inch |
| Overall Height | 1.75 in |
| Weight | 1.232 LB |
| EAN or UPC | 4047643180221 |

