- 1/2" Nominal Diameter
- Twin Bearing Version
- Closed
- Fixed Diameter
- Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Pillow Block Material | Aluminum |
| Pillow Block Type | Twin Bearing Version |
| Dynamic Load Rating | 550 lbf |
| Inch/Metric | Inch |
| Overall Width | 2 in |
| Seals | Both Ends |
| Flange Thickness | 1/4 in |
| Preload | Yes |
| Recommended Shafting Class | L |
| Load Capacity | 400 lbs |
| Shaft Dia. | 0.5 in |
| Body Height | 1 1/4 in |
| Base Width | 2 in |
| Type of Bearing | Ball (Closed) |
| Length Bolt Center | 2.5 in |
| Body Width | 1 3/8 in |
| Overall Length | 3.5 in |
| Bolt Hole Size | 0.156 in |
| Bore Type | Fixed Diameter |
| Static Load Rating [Max] | 400 lbf |
| Corrosion Resistant | No |
| Self Aligning | No |
| Width At Base | 2 in |
| Overall Height | 1.25 in |
| Weight | 0.53 LB |
| EAN or UPC | 4054369559781 |

