- 3/4" Nominal Diameter
- Twin Bearing Version
- Open
- Fixed Diameter
- Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Static Load Rating [Max] | 740 lbf |
| Overall Width | 2 3/4 in |
| Slot Opening - Width | 0.438 in |
| Flange Thickness | 0.313 in |
| Body Width | 2.098 in |
| Preload | Yes |
| Overall Length | 4.5 in |
| Recommended Shafting Class | L |
| Inch/Metric | Inch |
| Seals | Both Ends |
| Bolt Hole Size | 0.188 in |
| Shaft Dia. | 0.75 in |
| Base Width | 2 3/4 in |
| Overall Height | 1.535 in |
| Load Capacity | 740 lbs |
| Dynamic Load Rating | 860 lbf |
| Length Bolt Center | 3.5 in |
| Slot Opening - Angle | 60 ° |
| Corrosion Resistant | No |
| Width At Base | 2.75 in |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Twin Bearing Version |
| Pillow Block Material | Aluminum |
| Self Aligning | No |
| Body Height | 1.535 in |
| Type of Bearing | Ball (Open) |
| Weight | 1.366 LB |
| EAN or UPC | 4054369885132 |

