- 1" Nominal Diameter
- Twin Bearing Version
- Open
- Fixed Diameter
- Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Base Width | 3 1/4 in |
| Type of Bearing | Ball (Open) |
| Body Width | 2.645 in |
| Width At Base | 3 1/4 in |
| Bore Type | Fixed Diameter |
| Overall Height | 1.975 in |
| Body Height | 1.975 in |
| Inch/Metric | Inch |
| Pillow Block Type | Twin Bearing Version |
| Slot Opening - Width | 0.563 in |
| Recommended Shafting Class | L |
| Bolt Hole Size | 0.218 in |
| Self Aligning | No |
| Slot Opening - Angle | 60 ° |
| Preload | Yes |
| Seals | Both Ends |
| Pillow Block Material | Aluminum |
| Overall Length | 6 in |
| Static Load Rating [Max] | 1440 lbf |
| Dynamic Load Rating | 1620 lbf |
| Flange Thickness | 3/8 in |
| Shaft Dia. | 1 in |
| Load Capacity | 1440 lbs |
| Length Bolt Center | 4.5 in |
| Overall Width | 3 1/4 in |
| Corrosion Resistant | No |
| Weight | 2.827 LB |
| EAN or UPC | 4054369588231 |

