- 1 1/2" Nominal Diameter
- Twin Bearing Version
- Open
- Fixed Diameter
- Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Static Load Rating [Max] | 3100 lbf |
| Slot Opening - Angle | 60 ° |
| Type of Bearing | Ball (Open) |
| Bolt Hole Size | 0.281 in |
| Shaft Dia. | 1.5 in |
| Flange Thickness | 0.5 in |
| Body Width | 3.837 in |
| Recommended Shafting Class | L |
| Overall Length | 9 in |
| Pillow Block Material | Aluminum |
| Body Height | 2.91 in |
| Pillow Block Type | Twin Bearing Version |
| Bore Type | Fixed Diameter |
| Overall Height | 2.91 in |
| Seals | Both Ends |
| Slot Opening - Width | 0.75 in |
| Self Aligning | No |
| Inch/Metric | Inch |
| Length Bolt Center | 6.5 in |
| Preload | Yes |
| Dynamic Load Rating | 4200 lbf |
| Width At Base | 4.75 in |
| Overall Width | 4 3/4 in |
| Base Width | 4 3/4 in |
| Load Capacity | 3100 lbs |
| Corrosion Resistant | No |
| Weight | 0.0 LB |
| EAN or UPC | 4054371094539 |

