- 38.1 mm Inner Diameter
- 66.325 mm Outer Diameter
- 76.2 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 3 in 76.200 mm |
| O.D. | 66.325 mm |
| Material | Steel |
| Recommended Shafting Class | L |
| Distance Between Retaining Rings | 2.422 in |
| Style of Bearing | Closed |
| Temp Description | w/ Seals Both Ends |
| Static Load Rating [Max] | 1550 lbf |
| Retaining Ring Groove Width | 0.086 in |
| Preload | Yes |
| Trunion Type | N/A |
| Seals | Both Ends |
| Type of Bearing | Ball |
| Inch/Metric | Metric |
| Accuracy Class | Precision |
| Shaft Dia. | 1.5 in |
| Self Aligning | Yes |
| I.D. | 38.1 mm |
| Dynamic Load Rating | 2090 lbf |
| Weight | 0.96 LB |
| EAN or UPC | 4012802054187 |

