- 12.7 mm Inner Diameter
- 22.225 mm Outer Diameter
- 31.75 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Accuracy Class | Precision |
| Slot Opening - Width | 0.136 in |
| Temp Description | w/o Seals |
| Seal Material | N/A |
| Type of Bearing | Ball |
| O.D. | 22.225 mm |
| Style of Bearing | Open |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Preload | Yes |
| Static Load Rating [Max] | 190 lbf |
| Shaft Dia. | 0.5 in |
| Length | 1 1/4 in 31.750 mm |
| I.D. | 12.7 mm |
| Dynamic Load Rating | 260 lbf |
| Material | Steel |
| Inch/Metric | Metric |
| Slot Opening - Angle | 60 ° |
| Distance Between Retaining Rings | 1.032 in |
| Trunion Type | N/A |
| Seals | None |
| Retaining Ring Groove Width | 0.046 in |
| Weight | 0.046 LB |
| EAN or UPC | 4012802054217 |

