- 19.05 mm Inner Diameter
- 31.75 mm Outer Diameter
- 41.275 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 1 5/8 in 41.275 mm |
| Recommended Shafting Class | L |
| Shaft Dia. | 0.75 in |
| Material | Steel |
| I.D. | 19.05 mm |
| Style of Bearing | Open |
| Distance Between Retaining Rings | 1.272 in |
| Preload | Yes |
| Slot Opening - Width | 0.136 in |
| Static Load Rating [Max] | 370 lbf |
| Temp Description | w/o Seals |
| Trunion Type | N/A |
| Inch/Metric | Metric |
| Retaining Ring Groove Width | 0.056 in |
| Seal Material | N/A |
| Self Aligning | Yes |
| O.D. | 31.75 mm |
| Dynamic Load Rating | 430 lbf |
| Seals | None |
| Type of Bearing | Ball |
| Accuracy Class | Precision |
| Slot Opening - Angle | 60 ° |
| Weight | 0.113 LB |
| EAN or UPC | 4012802054255 |

