- 25.4 mm Inner Diameter
- 39.688 mm Outer Diameter
- 57.15 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 810 lbf |
| Slot Opening - Width | 0.136 in |
| Inch/Metric | Metric |
| Style of Bearing | Open |
| Trunion Type | N/A |
| Seals | None |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 720 lbf |
| I.D. | 25.4 mm |
| Recommended Shafting Class | L |
| Shaft Dia. | 1 in |
| Material | Steel |
| Slot Opening - Angle | 64 ° |
| Length | 2 1/4 in 57.150 mm |
| Seal Material | N/A |
| Temp Description | w/o Seals |
| Distance Between Retaining Rings | 1.886 in |
| Self Aligning | Yes |
| Retaining Ring Groove Width | 0.068 in |
| Type of Bearing | Ball |
| Preload | Yes |
| O.D. | 39.688 mm |
| Weight | 0.234 LB |
| EAN or UPC | 4012802054279 |

