- 31.75 mm Inner Diameter
- 50.8 mm Outer Diameter
- 66.675 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Dia. | 1.25 in |
| Material | Steel |
| Temp Description | w/o Seals |
| Preload | Yes |
| Seals | None |
| Distance Between Retaining Rings | 2.011 in |
| Seal Material | N/A |
| Style of Bearing | Open |
| Type of Bearing | Ball |
| Accuracy Class | Precision |
| O.D. | 50.8 mm |
| Trunion Type | N/A |
| Inch/Metric | Metric |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Slot Opening - Angle | 64 ° |
| I.D. | 31.75 mm |
| Slot Opening - Width | 0.201 in |
| Retaining Ring Groove Width | 0.068 in |
| Dynamic Load Rating | 1490 lbf |
| Length | 2 5/8 in 66.675 mm |
| Static Load Rating [Max] | 1190 lbf |
| Weight | 0.469 LB |
| EAN or UPC | 4012802054323 |

