- 50.8 mm Inner Diameter
- 76.2 mm Outer Diameter
- 101.6 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Self Aligning | Yes |
| Slot Opening - Width | 0.265 in |
| Material | Steel |
| Slot Opening - Angle | 60 ° |
| Type of Bearing | Ball |
| Shaft Dia. | 2 in |
| Recommended Shafting Class | L |
| O.D. | 76.2 mm |
| Static Load Rating [Max] | 2750 lbf |
| I.D. | 50.8 mm |
| Trunion Type | N/A |
| Preload | Yes |
| Distance Between Retaining Rings | 3.206 in |
| Retaining Ring Groove Width | 0.103 in |
| Seals | Both Ends |
| Inch/Metric | Metric |
| Length | 4 in 101.600 mm |
| Accuracy Class | Precision |
| Style of Bearing | Open |
| Temp Description | w/ Seals Both Ends |
| Dynamic Load Rating | 3500 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4012802054361 |

