- 46.1 mm Height
- 130 mm Width
- 136 mm Length
description
- The compact carriage consists of a saddle plate, four bolts, four track rollers, two sealing lips, and a plastic lubrication and wiper on each end face.
- The closed compact carriage allows simple construction of track roller linear guidance systems which are required to operate in contaminated environments.
| Wheel Height | 29.2 mm |
| Plate Width | 130 mm |
| Material | Steel |
| Height to Center of Vee | 29.2 mm |
| Slide Width | 52 mm |
| Wheel Plate Assembly Width | 130 mm |
| Wheel Plate Height | 46.1 mm |
| Plate Thickness | 19.4 mm |
| Wheel Plate Assembly Length | 136 mm |
| Plate Length | 110 mm |
| Wheel Plate Hole Spacing Length | 70 mm |
| Wheel Centers (Length)" | 60 mm |
| Wheel Plate Hole Spacing Width | 90 mm |
| Wheel Plate Assembly Height | 54.3 mm |
| Weight | 3.96 LB |
| EAN or UPC | 4012802418293 |

