- 60.4 mm Height
- 155 mm Width
- 205 mm Length
- Enclosed Sealed Carriage
- Corrosion Resistant
description
- The closed compact carriage allows simple construction of track roller linear guidance systems which are required to operate in contaminated environments.
- The compact carriage consists of a saddle plate, four bolts, four track rollers, two sealing lips, and a plastic lubrication and wiper on each end face.
| Wheel Plate Assembly Length | 205 mm |
| Wheel Height | 29.2 mm |
| Wheel Plate Height | 55 mm |
| Wheel Plate Hole Spacing Width | 115 mm |
| Wheel Plate Assembly Height | 60.4 mm |
| Wheel Plate Assembly Width | 155 mm |
| Slide Width | 52 mm |
| Height to Center of Vee | 35.3 mm |
| Wheel Centers (Length)" | 120 mm |
| Plate Width | 155 mm |
| Plate Thickness | 24 mm |
| Plate Length | 185 mm |
| Material | Steel |
| Wheel Plate Hole Spacing Length | 140 mm |
| Temp Description | w/Corrosion Resistant |
| Weight | 11.352 LB |
| EAN or UPC | 35373351572 |

