- LR2 Standard Series Yoke Type Track Roller, 20 mm ID x 52 mm Crowned OD, 14 mm Roller Width, Single Row Ball Bearing, Sealed, Steel, With Inner Ring
| Inch/Metric | Metric |
| Inside Diameter Tolerance [Max] | 20 mm |
| I.D. | 20 mm |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Min] | 19.99 mm |
| Roller Dia. | 52 mm |
| Roller Type | Crowned |
| Series | LR2 |
| Static Capacity | 1485 lbf |
| Overall Width | 14 mm |
| Material | Steel |
| Overall Width Tolerance [Min] | 13.88 mm |
| Overall Width Tolerance [Max] | 14 mm |
| Bearing Type | Single Row Ball Bearing |
| Roller Width | 14 mm |
| Limiting Speed | 10000 rpm |
| Dynamic Capacity | 2880 lbf |
| Weight | 0.396 LB |
| EAN or UPC | 4047643136433 |

