- LR5 Series Yoke Type Track Roller, 15 mm ID x 35 mm Crowned OD, 13 mm Roller Width, Double Row Ball Bearing, Sealed, Steel, With Inner Ring
| I.D. | 15 mm |
| Enclosure | Sealed |
| Series | LR5 |
| Inch/Metric | Metric |
| Overall Width | 13 mm |
| Bearing Type | Double Row Ball Bearing |
| Material | Steel |
| Roller Width | 13 mm |
| Roller Type | Crowned |
| Roller Dia. | 35 mm |
| Weight | 0.139 LB |
| EAN or UPC | 4047643136976 |

