- LR5 Series Yoke Type Track Roller, 25 mm ID x 52 mm Crowned OD, 16 mm Roller Width, Double Row Ball Bearing, Sealed, Steel, With Inner Ring
| Overall Width Tolerance [Min] | 15.88 mm |
| Limiting Speed | 9500 rpm |
| Roller Dia. | 52 mm |
| Enclosure | Sealed |
| I.D. | 25 mm |
| Bearing Type | Double Row Ball Bearing |
| Series | LR5 |
| Static Capacity | 2490 lbf |
| Inch/Metric | Metric |
| Roller Width | 16 mm |
| Overall Width | 16 mm |
| Roller Type | Crowned |
| Overall Width Tolerance [Max] | 16 mm |
| Dynamic Capacity | 3500 lbf |
| Inside Diameter Tolerance [Min] | 24.99 mm |
| Material | Steel |
| Inside Diameter Tolerance [Max] | 25 mm |
| Weight | 0.427 LB |
| EAN or UPC | 4047643136846 |

