- LR52 Standard Series Yoke Type Track Roller, 15 mm ID x 40 mm Cylindrical OD, 15.9 mm Roller Width, Double Row Ball Bearing, Shielded, Steel, With Inner Ring
| I.D. | 15 mm |
| icNumber | 98168 |
| Series | LR5 |
| Limiting Speed | 14000 rpm |
| Static Capacity | 1590 lbf |
| Dynamic Capacity | 2650 lbf |
| Bearing Type | Double Row Ball Bearing |
| Inside Diameter Tolerance [Max] | 15 mm |
| Roller Type | Cylindrical |
| Inch/Metric | Metric |
| Roller Dia. | 40 mm |
| Overall Width | 15.9 mm |
| Overall Width Tolerance [Min] | 15.78 mm |
| Overall Width Tolerance [Max] | 15.9 mm |
| Enclosure | Shielded |
| Roller Width | 15.9 mm |
| Inside Diameter Tolerance [Min] | 14.992 mm |
| Material | Steel |
| Weight | 0.264 LB |
| EAN or UPC | 4054369278903 |

