- LR6 Miniature Series Yoke Type Track Roller, 8 mm ID x 24 mm Crowned OD, 7 mm Roller Width, Single Row Ball Bearing, Sealed, Steel, With Inner Ring
| Inside Diameter Tolerance [Max] | 8 mm |
| Limiting Speed | 32000 rpm |
| Roller Type | Crowned |
| Roller Width | 7 mm |
| Overall Width Tolerance [Min] | 6.88 mm |
| Static Capacity | 304 lbf |
| Inner Ring | With Inner Ring |
| I.D. | 8 mm |
| Inside Diameter Tolerance [Min] | 7.992 mm |
| Material | Steel |
| Series | LR6 |
| Dynamic Capacity | 743 lbf |
| Inch/Metric | Metric |
| Overall Width | 7 mm |
| Overall Width Tolerance [Max] | 7 mm |
| Enclosure | Sealed |
| Bearing Type | Single Row Ball Bearing |
| Roller Dia. | 24 mm |
| Weight | 0.044 LB |
| EAN or UPC | 4012802844788 |

