NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring
Item #102024707
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 20 mm ID x 47 mm Crowned OD, 17.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 20 mm ID x 47 mm Crowned OD, 17.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Static Capacity
5000 lbf
Bearing Type
Needle Bearing
Inside Diameter Tolerance [Min]
19.99 mm
Overall Width
18 mm
Track Static Capacity
4100 lbf
Material
Steel
I.D.
20 mm
Roller Type
Crowned
Inch/Metric
Metric
Roller Dia.
47 mm
Enclosure
Sealed
Track Dynamic Capacity
3400 lbf
Overall Width Tolerance [Min]
17.88 mm
Series
NA22
Corner Radius
1 mm
Dynamic Capacity
4250 lbf
Overall Width Tolerance [Max]
18 mm
Roller Width
17.8 mm
Limiting Speed
4600 rpm
Inside Diameter Tolerance [Max]
20 mm
Weight
0.467 LB
EAN or UPC
4012802425307
We're here for you
with Service Centers across the country - We have your back