NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring
Item #102008810
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 20 mm ID x 47 mm Cylindrical OD, 17.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 20 mm ID x 47 mm Cylindrical OD, 17.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Overall Width Tolerance [Min]
17.88 mm
Overall Width
18 mm
Roller Width
17.8 mm
Inch/Metric
Metric
Inside Diameter Tolerance [Min]
19.99 mm
Series
NA22
Bearing Type
Needle Bearing
Static Capacity
5000 lbf
Dynamic Capacity
4250 lbf
Limiting Speed
4600 rpm
Roller Type
Cylindrical
Corner Radius
1 mm
Inside Diameter Tolerance [Max]
20 mm
Roller Dia.
47 mm
I.D.
20 mm
Enclosure
Sealed
Overall Width Tolerance [Max]
18 mm
Material
Steel
Weight
0.467 LB
EAN or UPC
4012802425369
We're here for you
with Service Centers across the country - We have your back