NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring
Item #101989165
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 30 mm ID x 62 mm Crowned OD, 19.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NA22 Series Yoke Type Cam Follower Without Axial Guidance With Inner Ring, 30 mm ID x 62 mm Crowned OD, 19.8 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
Overall Width
20 mm
Enclosure
Sealed
Dynamic Capacity
5200 lbf
Material
Steel
Roller Type
Crowned
Series
NA22
Overall Width Tolerance [Max]
20 mm
Corner Radius
1 mm
Overall Width Tolerance [Min]
19.88 mm
Bearing Type
Needle Bearing
Limiting Speed
2800 rpm
Track Static Capacity
5700 lbf
Inside Diameter Tolerance [Max]
30 mm
Inside Diameter Tolerance [Min]
29.99 mm
I.D.
30 mm
Static Capacity
7200 lbf
Roller Dia.
62 mm
Inch/Metric
Metric
Roller Width
19.8 mm
Track Dynamic Capacity
4100 lbf
Weight
0.855 LB
EAN or UPC
4012802424096
We're here for you
with Service Centers across the country - We have your back