- Radial Bearing Type
- 120 mm Inner Diameter
- 150 mm Outer Diameter
- 30 mm Width
features
- Metric series
- Ground raceways
| O.D. | 150 mm |
| Origin | Needle Radial |
| Limiting Speed | 3600 rpm |
| Fillet Radius | 0.0394 in |
| Inner Ring O.D. | 130 mm |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Oil Hole | w/Oil Hole |
| I.D. | 120 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 3600 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Corner Radius [Min] | 1 mm |
| Self Aligning | No |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Outer Ring | Solid |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Static Load Rating [Max] | 239000 N |
| Dynamic Load Rating | 112000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 3.088 LB |
| EAN or UPC | 4012802617627 |

