- Radial Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 40 mm Width
features
- Metric series
- Ground raceways
| Cage Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Origin | Needle Radial |
| Bearing Type | Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Static Load Rating [Max] | 400000 N |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Inner Ring O.D. | 165 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.0433 in |
| Precision Ground | Yes |
| Dynamic Load Rating | 172000 N |
| Limiting Speed - Oil | 2900 rpm |
| Outer Ring | Solid |
| Enclosure | Open |
| Self Aligning | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| End Type | Open End |
| I.D. | 150 mm |
| Limiting Speed | 2850 rpm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| O.D. | 190 mm |
| Weight | 7.18 LB |
| EAN or UPC | 4012802678758 |

