- Radial Bearing Type
- 190 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
features
- Metric series
- Ground raceways
| Self Aligning | No |
| Inch/Metric | Metric |
| Limiting Speed | 2250 rpm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Origin | Needle Radial |
| Enclosure | Open |
| Precision Ground | Yes |
| Limiting Speed - Oil | 2300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 1.5 mm |
| Inner Ring O.D. | 210 mm |
| Bearing Type | Radial |
| Fillet Radius | 0.0591 in |
| Cage Material | Steel |
| Dynamic Load Rating | 255000 N |
| I.D. | 190 mm |
| O.D. | 240 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 690000 N |
| Outer Ring | Solid |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 14.81 LB |
| EAN or UPC | 4047643203890 |

