- Radial Bearing Type
- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 60 mm Width
| Bearing Type | Radial |
| Outer Ring | Solid |
| O.D. | 300 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 400000 N |
| Static Load Rating [Max] | 1.08e+006 N |
| I.D. | 240 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 1780 rpm |
| Inch/Metric | Metric |
| Weight | 26.4 LB |
| EAN or UPC | 4047643203869 |

