- Radial Bearing Type
- 260 mm Inner Diameter
- 320 mm Outer Diameter
- 60 mm Width
| Corner Radius [Min] | 2 mm |
| Outer Ring | Solid |
| I.D. | 260 mm |
| Limiting Speed | 1660 rpm |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 1.16e+006 N |
| Dynamic Load Rating | 415000 N |
| Weight | 27.984 LB |
| EAN or UPC | 4047643203852 |

