- INA
- Radial ID
- 110 mm OD
- 150 mm Width
- Bearing
features
- Without ribs
- Metric series
- Ground raceways
| Limiting Speed | 3700 rpm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 110 mm |
| Enclosure | Open |
| Dynamic Load Rating | 33495.2 lbf |
| Origin | Needle Radial |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| End Type | Open End |
| Self Aligning | No |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| O.D. | 150 mm |
| Corner Radius [Min] | 1.1 mm |
| Inner Ring O.D. | 125 mm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Static Load Rating [Max] | 65192 lbf |
| Bore Type | Round Bore, Metric Type |
| Weight | 5.464 LB |
| EAN or UPC | 4012802845037 |

