- INA
- Radial ID
- 140 mm OD
- 190 mm Width
- Bearing
features
- Without ribs
- Metric series
- Ground raceways
| Inner Ring O.D. | 160 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 53277.6 lbf |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 3000 rpm |
| O.D. | 190 mm |
| Cage Material | Steel |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.0591 in |
| Static Load Rating [Max] | 112400 lbf |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| Bearing Type | Radial |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Limiting Speed | 2900 rpm |
| Enclosure | Open |
| Weight | 10.956 LB |
| EAN or UPC | 4047643205399 |

