- Needle Bearing
- Radial - Removable Inner Ring (Straight)
- 45 mm ID x 68 mm OD x 40 mm Wide
- Open
- Steel Cage
features
- Without ribs
- Metric series
- Ground raceways
| Fillet Radius | 0.0236 in |
| Bore Type | Round Bore, Metric Type |
| Inner Ring O.D. | 52 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Enclosure | Open |
| I.D. | 45 mm |
| Cage Material | Steel |
| O.D. | 68 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Origin | Needle Radial |
| Limiting Speed - Oil | 8500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Weight | 1.306 LB |
| EAN or UPC | 35373083268 |

