- Radial Bearing Type
- 75 mm Inner Diameter
- 105 mm Outer Diameter
- 54 mm Width
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 275000 N |
| I.D. | 75 mm |
| Bearing Type | Radial |
| Limiting Speed | 5400 rpm |
| O.D. | 105 mm |
| Inch/Metric | Metric |
| Outer Ring | Solid |
| Dynamic Load Rating | 147000 N |
| Weight | 0.137 LB |
| EAN or UPC | 4012802704860 |

