- NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 10 mm ID x 30 mm Crowned OD, 14 mm Roller Width, Needle Bearing, Gap Seals, Steel, With Inner Ring
| Roller Type | Crowned |
| Corner Radius | 0.6 mm |
| Dynamic Capacity | 8100 lbf |
| Roller Dia. | 30 mm |
| Enclosure | Gap Seals |
| Bearing Type | Needle Bearing |
| Overall Width Tolerance [Max] | 15 mm |
| Material | Steel |
| Inside Diameter Tolerance [Min] | 9.992 mm |
| Limiting Speed | 11000 rpm |
| Inner Ring | With Inner Ring |
| Roller Width | 14 mm |
| Overall Width | 15 mm |
| Static Capacity | 9700 lbf |
| I.D. | 10 mm |
| Series | NATR |
| Inside Diameter Tolerance [Max] | 10 mm |
| Overall Width Tolerance [Min] | 14.88 mm |
| Inch/Metric | Metric |
| Weight | 0.168 LB |
| EAN or UPC | 4012801176033 |

