NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #102647568
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 12 mm ID x 32 mm Cylindrical OD, 14 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NATR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 12 mm ID x 32 mm Cylindrical OD, 14 mm Roller Width, Needle Bearing, Contact Seals, Steel, With Inner Ring
Overall Width
15 mm
Roller Type
Cylindrical
Material
Steel
Series
NATR
Enclosure
Contact Seals
Roller Dia.
32 mm
I.D.
12 mm
Inch/Metric
Metric
Bearing Type
Needle Bearing
Roller Width
14 mm
Inner Ring
With Inner Ring
Weight
0.184 LB
EAN or UPC
4012802427790
We're here for you
with Service Centers across the country - We have your back