- Yoke Roller
- Roller Bearing Type
- 12 mm Inside Diameter
- 32 mm Roller Diameter
- 15 mm Overall Width
| Roller Type | Crowned |
| Series | NATR |
| Corner Radius | 0.6 mm |
| Overall Width Tolerance [Max] | 15 mm |
| Material | Steel |
| Inside Diameter Tolerance [Max] | 12 mm |
| Inch/Metric | Metric |
| Roller Width | 14 mm |
| Enclosure | Gap Seals |
| Overall Width Tolerance [Min] | 14.88 mm |
| Dynamic Capacity | 8700 lbf |
| Bearing Type | Needle Bearing |
| Inside Diameter Tolerance [Min] | 11.992 mm |
| Limiting Speed | 9000 rpm |
| I.D. | 12 mm |
| Roller Dia. | 32 mm |
| Overall Width | 15 mm |
| Static Capacity | 11000 lbf |
| Weight | 0.187 LB |
| EAN or UPC | 4012801176057 |

